Motion
WSTU-IP-65MR

DODGE
WSTU-IP-65MR

Ball Bearing Take-Up Unit - Spherical Roller, 65 mm Bore, Cast Iron, Adapter Mounted
MI ITEM #04141656
MFR #WSTU-IP-65MR
List Price$2,032.30/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
WSTU-IP-65MR

Ball Bearing Take-Up Unit - Spherical Roller, 65 mm Bore, Cast Iron, Adapter Mounted
MI ITEM #04141656
MFR #WSTU-IP-65MR

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$2,032.30/each for your price

Overview

Mfr description
WSTU-IP-65MR TAKE-UP 074408

Specifications

  • Type Of Bearing
    Spherical Roller
  • Bore Diameter
    65 mm
  • Housing Material
    Cast Iron
  • Locking Device
    Adapter Mounted
  • Country of Origin
    US
  • Manufacturer Catalog Number
    074408
  • UPC_NO
    782476461294
  • Grease Type
    MobilGrease XHP222
  • Housing Construction
    Solid
  • Insert Material
    Steel
  • Lubrication
    Grease
  • Expansion Capability
    Non-Expansion (Fixed)
  • Sealing Type
    Triple-Lip Contact
  • Shaft Attachment
    Push-Pull Adapter
  • Housing Dimensions
    S-2000
  • Material
    074408
  • Product Type
    Take-Up Roller Bearing Units

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought