Motion
INS-UN2-215R-DRY

DODGE
INS-UN2-215R-DRY

Roller Insert Bearing - Spherical Roller Bearing, 2.9375 in Bore Dia., Set Screw
MI ITEM #04141671
MFR #INS-UN2-215R-DRY
List Price$3,109.74/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
INS-UN2-215R-DRY

Roller Insert Bearing - Spherical Roller Bearing, 2.9375 in Bore Dia., Set Screw
MI ITEM #04141671
MFR #INS-UN2-215R-DRY

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$3,109.74/each for your price

Overview

Mfr description
INS-UN2-215R-DRY INSERT 075626

Specifications

  • Type Of Bearing
    Spherical Roller
  • Locking Device
    Set Screw
  • Seal Type
    Labyrinth
  • Manufacturer Catalog Number
    075626
  • UPC_NO
    782475282432
  • Grease Type
    None
  • Housing Type
    Insert
  • Sealing Type
    Labyrinth
  • Shaft Attachment
    Setscrew
  • Bore Diameter
  • Material
    075626
  • Product Type
    Roller Insert Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought