Overview
Mfr description
H4S-524-USAF MOD SPLIT HSG 076503
Specifications
- Housing MaterialCast Iron
- Country of OriginUS
- UPC_NO782475284993
- Housing TypeFour-Bolt Pillow Block
- Type Of BearingSpherical Roller
- Material076503
- Product TypePillow Block Housings
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data