Overview
Mfr description
SNW3156X1000 HYD ADAPTER 079942
Specifications
- Product TypeAdapter Sleeves
- Bore Diameter10.0000 in
- Country of OriginUS
- SeriesSNW
- Manufacturer Catalog Number079942
- UPC_NO782476959319
- Type Of BearingSpherical Roller
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data