Motion
081328

DODGE
081328

Pillow Block Housing - Split Construction, Cast Iron
Mi Item #04141743
MFR #081328
Price$5,411.86/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
081328

Pillow Block Housing - Split Construction, Cast Iron
Mi Item #04141743
MFR #081328

Mfr description
H4S-532-USAF MOD SPLIT HSG 081328
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$5,411.86/each

Specifications

Details

  • Country of Origin
    US
  • Housing Construction
    Split
  • Housing Material
    Cast Iron
  • Housing Type
    Four-Bolt Pillow Block
  • Material
    081328
  • Mounting Type
    4-Bolt Flange
  • Product Type
    Pillow Block Housings
  • Type Of Bearing
    Spherical Roller
  • UPC_NO
    781568787403
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)