Overview
Mfr description
H4S-064-SDAFS STEEL SPLIT HSG 139259
Specifications
- Housing MaterialSteel
- Country of OriginUS
- UPC_NO782477173707
- Housing TypeFour-Bolt Pillow Block
- Type Of BearingSpherical Roller
- Material139259
- Product TypePillow Block Housings
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data