Overview
Mfr description
H4S-544-USAF MOD SPLIT HSG 139536
Specifications
- Housing MaterialCast Iron
- UPC_NO782477331916
- Housing TypeFour-Bolt Pillow Block
- Type Of BearingSpherical Roller
- Material139536
- Product TypePillow Block Housings
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data