Motion
P2B515-ISAF-065MLE-HT

DODGE
P2B515-ISAF-065MLE-HT

Pillow Block Roller Bearing Unit - 65 mm Bore Dia., Cast Iron Material, Expansion Bearing (Floating)
MI ITEM #04141797
MFR #P2B515-ISAF-065MLE-HT
List Price$1,601.10/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
P2B515-ISAF-065MLE-HT

Pillow Block Roller Bearing Unit - 65 mm Bore Dia., Cast Iron Material, Expansion Bearing (Floating)
MI ITEM #04141797
MFR #P2B515-ISAF-065MLE-HT

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1,601.10/each for your price

Overview

Mfr description
P2B515-ISAF-065MLE-HT PIL BLK 139997

Specifications

  • Bore Diameter
  • Bolt Center To Center Length
    8.6300 to 9.6300 in
  • Base To Bore Centerline
    3.2500 in
  • Locking Device
    Adapter Mounted
  • Housing Material
    Cast Iron
  • Housing Construction
    Split
  • Type Of Bearing
    Spherical Roller
  • Expansion Type
    Expansion Bearing (Floating)
  • Seal Type
    Labyrinth
  • Insert Material
    Steel
  • Lubrication
    Grease
  • Grease Type
    MobilGrease HTS #2
  • Bore Length
    3.42 in
  • Dynamic Load Capacity
    41500 lbf
  • Static Load Capacity
    53000 lbf
  • Maximum Speed
    3400 rpm
  • UPC_NO
    782477423116
  • Sealing Type
    Labyrinth
  • Sensor Ready
    Yes
  • Shaft Attachment
    Push-Pull Adapter
  • Take Up Frame Size
    HD-250
  • Material
    139997
  • Suitable For High Temp App
    Yes
  • Locking Type
    Adapter
  • Number Of Mounting Holes
    2
  • Mounting Type
    2-Bolt Base
  • Product Type
    Pillow Block Roller Bearing Units

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought