Motion
WSTU-S2-106LE

DODGE
WSTU-S2-106LE

Take-up Ball Bearing Unit - Side Mount, Spherical Roller, 1-3/8 in Bore, Cast Iron, Set Screw, Expansion Bearing (Floating)
MI ITEM #04141798
MFR #WSTU-S2-106LE
Price$665.79/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
WSTU-S2-106LE

Take-up Ball Bearing Unit - Side Mount, Spherical Roller, 1-3/8 in Bore, Cast Iron, Set Screw, Expansion Bearing (Floating)
MI ITEM #04141798
MFR #WSTU-S2-106LE

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$665.79/each

Specifications

Dimensions

  • Bore Diameter
    1-3/8 in
  • Bore Length
    2.53 in
  • Housing Dimensions
    S-2000
  • Inner Ring Width
    2.5300 in, 64.26 mm
  • Length Through Bore
    2.5300 in, 64.26 mm
  • Shaft Diameter
    1.3750 in, 34.92 mm
  • Take Up Frame Size
    CP-308
  • Weight
    5.9 lbs, 2.68 kg

Details

  • Bearing Series
    S-2000
  • Country of Origin
    CN
  • Dynamic Load Capacity
    92523.01 N, 20800 lbf
  • Expansion Capability
    Expansion (Float)
  • Expansion Type
    Expansion Bearing (Floating)
  • Grease Type
    MobilGrease XHP222
  • Harmonization Code
    8483204080
  • Housing Construction
    Solid
  • Housing Material
    Cast Iron
  • Insert Material
    Steel
  • Locking Device
    Set Screw
  • Lubrication
    Grease
  • Lubrication Type
    Grease
  • Manufacturer Catalog Number
    139357
  • Material
    139357
  • Max Rpm
    3600 rpm
  • Maximum Speed
    3600 rpm
  • Mounting Type
    Wide-Slot Take-up
  • Product Type
    Take-Up Roller Bearing Units
  • Radial Dynamic Load Capacity
    92523.01 N, 20800 lbf
  • Radial Static Load Capacity
    93412.654 N, 21000 lbf
  • Relubricatable
    True
  • Sealing Type
    Labyrinth
  • Series
    S-2000
  • Shaft Attachment
    Setscrew
  • Static Load Capacity
    93412.654 N, 21000 lbf
  • Type Of Bearing
    Spherical Roller
  • Unit Type
    Side Mount
  • UPC_NO
    782477200762

Overview

Mfr description
WSTU-S2-106LE TAKE-UP 139357

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought