Motion
CP4B515-USAF-207TT NYSS MOD

DODGE
CP4B515-USAF-207TT NYSS MOD

Pillow Block Roller Bearing - 2-7/16 in Bore, Non-Expansion Bearing (Fixed), Cast Iron Housing Material
MI ITEM #04141815
MFR #CP4B515-USAF-207TT NYSS MOD
List Price$3,571.41/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
CP4B515-USAF-207TT NYSS MOD

Pillow Block Roller Bearing - 2-7/16 in Bore, Non-Expansion Bearing (Fixed), Cast Iron Housing Material
MI ITEM #04141815
MFR #CP4B515-USAF-207TT NYSS MOD

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$3,571.41/each for your price

Overview

Mfr description
CP4B515-USAF-207TT NYSS MOD 139873

Specifications

  • Bore Diameter
  • Base To Bore Centerline
    3.2500 in
  • Housing Material
    Cast Iron
  • Type Of Bearing
    Spherical Roller
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Seal Type
    Single Lip Contact
  • Insert Material
    Steel
  • Lubrication
    Grease
  • Manufacturer Catalog Number
    139873
  • Sensor Ready
    Yes
  • Shaft Attachment
    Tapered Adapter
  • Number Of Mounting Holes
    4
  • Mounting Type
    4-Bolt Base
  • Product Type
    Pillow Block Roller Bearing Units

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text