Overview
Mfr description
H4S-528-USAF MOD SPLIT HSG 140000
Specifications
- Housing MaterialCast Iron
- UPC_NO782477423185
- Housing TypeFour-Bolt Pillow Block
- Type Of BearingSpherical Roller
- Material140000
- Product TypePillow Block Housings
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data