Motion
P2B-IP-050MR MOD (UN2 HSG)

DODGE
P2B-IP-050MR MOD (UN2 HSG)

Pillow Block Roller Bearing - 50 mm Bore Dia., Cast Iron Material, Non-Expansion Bearing (Fixed)
MI ITEM #04141842
MFR #P2B-IP-050MR MOD (UN2 HSG)
List Price$2,268.01/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
P2B-IP-050MR MOD (UN2 HSG)

Pillow Block Roller Bearing - 50 mm Bore Dia., Cast Iron Material, Non-Expansion Bearing (Fixed)
MI ITEM #04141842
MFR #P2B-IP-050MR MOD (UN2 HSG)

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$2,268.01/each for your price

Overview

Mfr description
P2B-IP-050MR MOD PIL BLK 139886

Specifications

  • Bore Diameter
  • Base To Bore Centerline
    2.2500 in
  • Housing Material
    Cast Iron
  • Type Of Bearing
    Spherical Roller
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Seal Type
    Triple Lip Contact
  • Grease Type
    MobilGrease XHP222
  • Dynamic Load Capacity
    22000 lbf
  • Static Load Capacity
    24000 lbf
  • Maximum Speed
    3520 rpm
  • Shaft Attachment
    Push-Pull Adapter
  • Number Of Mounting Holes
    2
  • Mounting Type
    2-Bolt Base
  • Product Type
    Pillow Block Roller Bearing Units

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought