Motion
P2B-IP-075MR MOD (UN2 HSG)

DODGE
P2B-IP-075MR MOD (UN2 HSG)

Pillow Block Roller Bearing - 75 mm Bore, Non-Expansion Bearing (Fixed), Cast Iron Housing Material
Mi Item #04141855
MFR #P2B-IP-075MR MOD (UN2 HSG)
Price$3,656.99/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
P2B-IP-075MR MOD (UN2 HSG)

Pillow Block Roller Bearing - 75 mm Bore, Non-Expansion Bearing (Fixed), Cast Iron Housing Material
Mi Item #04141855
MFR #P2B-IP-075MR MOD (UN2 HSG)

Mfr description
P2B-IP-075MR MOD PIL BLK 139887
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3,656.99/each

Specifications

Dimensions

  • Base To Bore Centerline
    3.2500 in
  • Bore Diameter  
    75 mm

Details

  • Dynamic Load Capacity
    41500 lbf
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Grease Type
    MobilGrease XHP222
  • Housing Material
    Cast Iron
  • Max Rpm
    2250 rpm
  • Mounting Type
    2-Bolt Base
  • Number Of Mounting Holes
    2
  • Product Type
    Pillow Block Roller Bearing Units
  • Seal Type
    Triple Lip Contact
  • Shaft Attachment
    Push-Pull Adapter
  • Static Load Capacity
    53000 lbf
  • Type Of Bearing
    Spherical Roller
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)