Motion
WSTU-S2-215RE MOD

DODGE
WSTU-S2-215RE MOD

Roller Bearing Take-up Unit - Side Mount, Spherical Roller, 2-15/16 in Bore, Cast Iron, Set Screw, Expansion Bearing (Floating)
Mi Item #04141873
MFR #WSTU-S2-215RE MOD
Price$2,832.75/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
WSTU-S2-215RE MOD

Roller Bearing Take-up Unit - Side Mount, Spherical Roller, 2-15/16 in Bore, Cast Iron, Set Screw, Expansion Bearing (Floating)
Mi Item #04141873
MFR #WSTU-S2-215RE MOD

Mfr description
WSTU-S2-215RE MOD TAKE-UP 139677
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,832.75/each

Specifications

Dimensions

  • Bore Diameter
    2-15/16 in
  • Shaft Diameter
    2.9375 in, 74.61 mm
  • Weight
    23 lbs, 10.433 kg

Details

  • Bearing Series
    S-2000
  • Dynamic Load Capacity
    184601.197 N, 41500 lbf
  • Expansion Capability
    Expansion Bearing (Floating)
  • Expansion Type
    Expansion Bearing (Floating)
  • Harmonization Code
    8483204080
  • Housing Construction
    Solid
  • Housing Material
    Cast Iron
  • Insert Material
    Steel
  • Locking Device
    Set Screw
  • Manufacturer Catalog Number
    139677
  • Material
    Cast Iron
  • Max Rpm
    1490 rpm
  • Maximum Speed
    1490 rpm
  • Product Type
    Take-Up Roller Bearing Units
  • Seal Type
    Triple-Lip Contact
  • Sealing Type
    Triple-Lip Contact
  • Series
    S-2000
  • Shaft Attachment
    Set Screw
  • Static Load Capacity
    235755.746 N, 53000 lbf
  • Type Of Bearing
    Spherical Roller
  • Unit Type
    Side Mount
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)