Motion
P2B515-ISAF-065ML

DODGE
P2B515-ISAF-065ML

Pillow Block Roller Bearing Unit - 65 mm Bore Dia., Cast Iron Material, Non-Expansion Bearing (Fixed)
Mi Item #04141890
MFR #P2B515-ISAF-065ML
Price$1,148.66/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
P2B515-ISAF-065ML

Pillow Block Roller Bearing Unit - 65 mm Bore Dia., Cast Iron Material, Non-Expansion Bearing (Fixed)
Mi Item #04141890
MFR #P2B515-ISAF-065ML

Mfr description
P2B515-ISAF-065ML PIL BLK 139693
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,148.66/each

Specifications

Dimensions

  • Base To Bore Centerline
    3.2500 in
  • Bolt Center To Center Length
    8.6300 to 9.6300 in
  • Bore Diameter  
    65 mm
  • Bore Length
    3.42 in
  • Take Up Frame Size
    HD-250

Details

  • Dynamic Load Capacity
    41500 lbf
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Grease Type
    MobilGrease XHP222
  • Housing Construction
    Split
  • Housing Material
    Cast Iron
  • Insert Material
    Steel
  • Locking Device
    Adapter Mounted
  • Locking Type
    Adapter
  • Lubrication
    Grease
  • Material
    139693
  • Max Rpm
    3400 rpm
  • Mounting Type
    2-Bolt Base
  • Number Of Mounting Holes
    2
  • Product Type
    Pillow Block Roller Bearing Units
  • Seal Type
    Labyrinth
  • Sealing Type
    Labyrinth
  • Sensor Ready
    Yes
  • Shaft Attachment
    Push-Pull Adapter
  • Static Load Capacity
    53000 lbf
  • Type Of Bearing
    Spherical Roller
  • UPC_NO
    782477337031
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)