Specifications
Dimensions
- Base To Bore Centerline3.2500 in
- Bolt Center To Center Length8.6300 to 9.6300 in
Details
- Housing MaterialCast Iron
- Housing TypeFour-Bolt Pillow Block
- Product TypePillow Block Housings
- Type Of BearingSpherical Roller
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)