Motion
BRG22322KC3 (FAG ONLY)

DODGE
BRG22322KC3 (FAG ONLY)

Spherical Roller Bearing - 110 mm ID, 240 mm OD, 80 mm Width, Tapered 1:12 Bore
Mi Item #04141900
MFR #BRG22322KC3 (FAG ONLY)
Price$3,328.99/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
BRG22322KC3 (FAG ONLY)

Spherical Roller Bearing - 110 mm ID, 240 mm OD, 80 mm Width, Tapered 1:12 Bore
Mi Item #04141900
MFR #BRG22322KC3 (FAG ONLY)

Mfr description
BRG22322KC3 421446
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3,328.99/each

Specifications

Dimensions

  • Bore Diameter  
    110 mm
  • Outside Diameter  
    240 mm
  • Overall Width  
    80 mm

Details

  • Bore Type
    Tapered 1:12
  • Closure Type
    Open
  • Dynamic Load Capacity
    240000 lbf
  • Manufacturer Catalog Number
    421446
  • Material
    421446
  • Maximum Speed
    1400 rpm
  • Product Type
    Spherical Roller Bearings
  • Series
    223
  • Static Load Capacity
    265000 lbf
  • Type Of Bearing
    Spherical Roller
  • UPC_NO
    782477428524
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)