Motion
FAG 23188BK.MB.C3 BRG OR EQ.

DODGE
FAG 23188BK.MB.C3 BRG OR EQ.

Spherical Roller Bearing - 440 mm ID, 720 mm OD, 226 mm Width, Tapered 1:12 Bore
MI ITEM #04141905
MFR #FAG 23188BK.MB.C3 BRG OR EQ.
List Price$85,953.93/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
FAG 23188BK.MB.C3 BRG OR EQ.

Spherical Roller Bearing - 440 mm ID, 720 mm OD, 226 mm Width, Tapered 1:12 Bore
MI ITEM #04141905
MFR #FAG 23188BK.MB.C3 BRG OR EQ.

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$85,953.93/each for your price

Overview

Mfr description
23188BK.MB.C3 BRG OR EQ. 422174

Specifications

  • Bore Type
    Tapered 1:12
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Closure Type
    Open
  • Country of Origin
    US
  • Series
    231
  • Manufacturer Catalog Number
    422174
  • UPC_NO
    782475661626
  • Type Of Bearing
    Spherical Roller
  • Material
    422174
  • Product Type
    Spherical Roller Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought