Motion
BRG22220K.C3 (FAG OR SKF ONLY)

DODGE
BRG22220K.C3 (FAG OR SKF ONLY)

Spherical Roller Bearing - 100 mm ID, 180 mm OD, 46 mm Width, Tapered 1:12 Bore
MI ITEM #04141907
MFR #BRG22220K.C3 (FAG OR SKF ONLY)
List Price$1,437.79/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
BRG22220K.C3 (FAG OR SKF ONLY)

Spherical Roller Bearing - 100 mm ID, 180 mm OD, 46 mm Width, Tapered 1:12 Bore
MI ITEM #04141907
MFR #BRG22220K.C3 (FAG OR SKF ONLY)

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1,437.79/each for your price

Overview

Mfr description
BRG22220K.C3 421439

Specifications

  • Bore Type
    Tapered 1:12
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Closure Type
    Open
  • Dynamic Load Capacity
    96500 lbf
  • Country of Origin
    US
  • Static Load Capacity
    106000 lbf
  • Series
    222
  • Manufacturer Catalog Number
    421439
  • UPC_NO
    782477422720
  • Type Of Bearing
    Spherical Roller
  • Maximum Speed
    2200 rpm
  • Material
    421439
  • Product Type
    Spherical Roller Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought