Motion
BRG22236K.C3 (FAG OR SKF ONLY)

DODGE
BRG22236K.C3 (FAG OR SKF ONLY)

Spherical Roller Bearing - 180 mm ID, 320 mm OD, 86 mm Width, Tapered 1:12 Bore
Mi Item #04141909
MFR #BRG22236K.C3 (FAG OR SKF ONLY)
Price$5,931.30/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
BRG22236K.C3 (FAG OR SKF ONLY)

Spherical Roller Bearing - 180 mm ID, 320 mm OD, 86 mm Width, Tapered 1:12 Bore
Mi Item #04141909
MFR #BRG22236K.C3 (FAG OR SKF ONLY)

Mfr description
BRG22236K.C3 421444
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$5,931.30/each

Specifications

Dimensions

  • Bore Diameter  
    180 mm
  • Outside Diameter  
    320 mm
  • Overall Width  
    86 mm

Details

  • Bore Type
    Tapered 1:12
  • Closure Type
    Open
  • Country of Origin
    US
  • Dynamic Load Capacity
    305000 lbf
  • Manufacturer Catalog Number
    421444
  • Material
    421444
  • Maximum Speed
    1300 rpm
  • Product Type
    Spherical Roller Bearings
  • Series
    222
  • Static Load Capacity
    375000 lbf
  • Type Of Bearing
    Spherical Roller
  • UPC_NO
    782477422775
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)