Motion
BRG1215K.C3 (SKF ONLY)

DODGE
BRG1215K.C3 (SKF ONLY)

Self-Aligning Ball Bearing - Tapered 1:12, 75 mm ID, 130 mm OD, 25 mm Width, Open, C3
MI ITEM #04141910
MFR #BRG1215K.C3 (SKF ONLY)
List Price$1,090.47/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
BRG1215K.C3 (SKF ONLY)

Self-Aligning Ball Bearing - Tapered 1:12, 75 mm ID, 130 mm OD, 25 mm Width, Open, C3
MI ITEM #04141910
MFR #BRG1215K.C3 (SKF ONLY)

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1,090.47/each for your price

Overview

Mfr description
BRG1215K.C3 140393

Specifications

  • Bore Type
    Tapered 1:12
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Closure Type
    Open
  • Snap Ring Included
    Without Snap Ring
  • Internal Clearance
    C3
  • Seal Type
    Open
  • Bearing Type
    Self-Aligning Ball Bearings
  • Manufacturer Upc Number
    782477458873
  • UPC_NO
    782477458873
  • Description
    BRG1215K.C3 140393
  • Manufacturer Catalog Number
    140393
  • Measurement Standard
    Metric
  • Product Type
    Self-Aligning Ball Bearings
  • Long Description
    BRG 1215K.C3 Bearing offers 75 mm tapered 1:12 bore, open closure, 130 mm OD, 25 mm width; perfect for medium load machinery.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought