Motion
FB-IP-035MR

DODGE
FB-IP-035MR

Three-Bolt Bracket Style Roller Bearing Unit - Spherical Roller Brg., 35 mm Bore , 3-Bolt Bracket Mount, Adapter Mounted, Non-Expansion Bearing (Fixed), Ductile Iron Housing
MI ITEM #04141920
MFR #FB-IP-035MR
List Price$794.92/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
FB-IP-035MR

Three-Bolt Bracket Style Roller Bearing Unit - Spherical Roller Brg., 35 mm Bore , 3-Bolt Bracket Mount, Adapter Mounted, Non-Expansion Bearing (Fixed), Ductile Iron Housing
MI ITEM #04141920
MFR #FB-IP-035MR

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$794.92/each for your price

Overview

Mfr description
FB-IP-035MR FLG 141045

Specifications

  • Bore Diameter
  • Product Type
    Flange-Mount Roller Bearing Units
  • Mounting Type
    3-Bolt Bracket
  • Housing Material
    Ductile Iron
  • Locking Device
    Adapter Mounted
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Housing Construction
    Solid
  • Type Of Bearing
    Spherical Roller
  • Seal Type
    Triple-Lip Contact Seal
  • Insert Material
    Steel
  • Grease Type
    MobilGrease XHP222
  • Lubrication
    Grease
  • Bore Length
    2.53 in
  • Series
    FB-IP
  • Manufacturer Catalog Number
    141045
  • UPC_NO
    782477516122
  • Dynamic Load Capacity
    20800 lbf
  • Housing Type
    3-Bolt Bracket
  • Max Rpm
    3975 rpm
  • Static Load Capacity
    21000 lbf
  • Description
    141045 FB-IP-035MR FLG
  • Shaft Attachment
    Push-Pull Adapter
  • Housing Dimensions
    S-2000
  • Material
    141045
  • Sensor Ready
    Yes
  • Long Description
    The FB-IP-035MR is a spherical roller bearing unit, 3-bolt bracket flange type with a 35 mm bore diameter, non-expansion (fixed) bearing. It features a cast iron housing with a 3-bolt bracket flange mounting, adapter mounted locking device, and Trident triple-lip contact seal in the FB-IP series.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text