Motion
BRG22310C3 (FAG ONLY)

DODGE
BRG22310C3 (FAG ONLY)

Spherical Roller Bearing - 50 mm ID, 110 mm OD, 40 mm Width, Straight Bore
MI ITEM #04141937
MFR #BRG22310C3 (FAG ONLY)
List Price$760.58/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
BRG22310C3 (FAG ONLY)

Spherical Roller Bearing - 50 mm ID, 110 mm OD, 40 mm Width, Straight Bore
MI ITEM #04141937
MFR #BRG22310C3 (FAG ONLY)

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$760.58/each for your price

Overview

Mfr description
BRG22310C3 423146

Specifications

  • Bore Type
    Straight
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Closure Type
    Open
  • Dynamic Load Capacity
    51000 lbf
  • Static Load Capacity
    50000 lbf
  • Series
    223
  • Manufacturer Catalog Number
    423146
  • UPC_NO
    782477429262
  • Type Of Bearing
    Spherical Roller
  • Maximum Speed
    3400 rpm
  • Material
    423146
  • Product Type
    Spherical Roller Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought