Motion
747201

DODGE
747201

SNX 210 - TS/TT 747201
Mi Item #04141939
MFR #747201
Price$207.66/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
747201

SNX 210 - TS/TT 747201
Mi Item #04141939
MFR #747201

Mfr description
SNX 210 - TS/TT 747201
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$207.66/each

Specifications

Dimensions

  • Base To Bore Centerline  
    2.3600 in
  • Bolt Center To Center Length
    6.5000 to 7.0000 in

Details

  • Housing Type
    Two-Bolt Pillow Block
  • Product Type
    Pillow Block Housings
  • Type Of Bearing
    Spherical Roller
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)