Specifications
Dimensions
- Base To Bore Centerline2.7600 in
- Bolt Center To Center Length7.3600 to 8.2700 in
Details
- Housing ConstructionSplit
- Housing TypeTwo-Bolt Pillow Block
- Product TypePillow Block Housings
- Type Of BearingSpherical Roller
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)