Overview
Mfr description
B1U-SD-315 MOD BRG 050418
Specifications
- Type Of BearingTapered Roller
- Outside Diameter
- Locking DeviceAdapter Mount
- Seal TypeTriple-Lip Contact
- Manufacturer Catalog Number050418
- Grease TypeMobilGrease XHP222
- Bore Length8.5000 in
- Dynamic Load Capacity35145 lbf
- Bore Diameter
- LubricationGrease
- Product TypeRoller Insert Bearings
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data