Motion
F4B-DI-200RE MOD

DODGE
F4B-DI-200RE MOD

Four-Bolt Round Roller Bearing Unit - Tapered Roller Brg., 2 in Bore , 4-Bolt Flange Mount, Set Screw, Expansion Bearing (Floating), Ductile Iron Housing
MI ITEM #04142014
MFR #F4B-DI-200RE MOD
List Price$3,501.77/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
F4B-DI-200RE MOD

Four-Bolt Round Roller Bearing Unit - Tapered Roller Brg., 2 in Bore , 4-Bolt Flange Mount, Set Screw, Expansion Bearing (Floating), Ductile Iron Housing
MI ITEM #04142014
MFR #F4B-DI-200RE MOD

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$3,501.77/each for your price

Overview

Mfr description
F4B-DI-200RE MOD FLG BRG 059456
  • Factory assembled, adjusted and prelubricated.
  • Case hardened rollers and races.
  • Easy installation and maintenance.
  • 65 degree set screw angle Springlok collar/ flingers - more holding power than 90 to 120 degree.
  • Triple rubber lip contacting seals.

Specifications

  • Bore Diameter
  • Product Type
    Flange-Mount Roller Bearing Units
  • Mounting Type
    4-Bolt Flange
  • Housing Material
    Ductile Iron
  • Locking Device
    Set Screw
  • Expansion Type
    Expansion Bearing (Floating)
  • Country of Origin
    US
  • Type Of Bearing
    Tapered Roller
  • Bearing Type
    Double-Interlock Flange Bearing
  • Seal Type
    Triple-Lip Contact Seal
  • Bolt Hole Diameter
    0.6250 in
  • Grease Type
    MobilGrease XHP222
  • Radial Dynamic Load Capacity
    9300 lbf
  • Radial Static Load Capacity
    43000 lbf
  • Bolt Size
    0.6250 in
  • Bore Length
    3.5 in
  • Series
    F4B-DI
  • Manufacturer Catalog Number
    059456
  • UPC_NO
    782475534319
  • Dynamic Load Capacity
    9300 lbf
  • Housing Type
    Four-Bolt Flange
  • Max Rpm
    3050 rpm
  • Static Load Capacity
    43000 lbf
  • Description
    059456 F4B-DI-200RE MOD FLG BRG
  • Max Bolt Hole Spacing
    5.3030 in
  • Min Bolt Hole Spacing
    5.3030 in
  • Maximum Speed
    3050 rpm
  • Shaft Attachment
    Setscrew
  • Material
    059456
  • Sensor Ready
    No
  • Long Description
    The F4B-DI-200RE MOD is a tapered roller expansion bearing unit, 4-bolt flange type with a 2 in bore diameter, floating bearing. It features a ductile iron housing with a 4-bolt flange mounting, set screw locking device, and XTS triple-lip contact seal in the F4B-DI series. The unit weighs 14.800 lbs.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text