Overview
Mfr description
F4B-DI-50MR MOD FLG BRG 059610
Specifications
- Bore Diameter
- Product TypeFlange-Mount Roller Bearing Units
- Mounting Type4-Bolt Flange
- Housing MaterialDuctile Iron
- Locking DeviceSet Screw
- Expansion TypeNon-Expansion Bearing (Fixed)
- Type Of BearingTapered Roller
- Seal TypeXTS Triple-Lip Contact Seal
- Insert MaterialSteel
- LubricationGrease
- SeriesF4B-DI
- Manufacturer Catalog Number059610
- UPC_NO782475474738
- Dynamic Load Capacity9300 lbf
- Housing TypeFour-Bolt Flange
- Max Rpm3050 rpm
- Static Load Capacity43000 lbf
- Description059610 F4B-DI-50MR MOD FLG BRG
- Shaft AttachmentSetscrew
- Material059610
- Long DescriptionThe F4B-DI-050MR MOD is a tapered roller bearing unit, 4-bolt flange type with a 50 mm bore diameter, non-expansion (fixed) bearing. It features a ductile iron housing with a 4-bolt flange mounting, set screw locking device, and XTS triple-lip contact seal in the F4B-DI series. The unit weighs 15.110 lbs.
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data