Motion
P4B-DI-615RE MOD

DODGE
P4B-DI-615RE MOD

Pillow Block Roller Bearing Unit - 6.9375 in Bore, Four-Bolt Pillow Block Mount, Set Screw Locking, Expansion Bearing (Floating), Cast Iron Housing Material
MI ITEM #04142017
MFR #P4B-DI-615RE MOD
Price$29,119.51/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
P4B-DI-615RE MOD

Pillow Block Roller Bearing Unit - 6.9375 in Bore, Four-Bolt Pillow Block Mount, Set Screw Locking, Expansion Bearing (Floating), Cast Iron Housing Material
MI ITEM #04142017
MFR #P4B-DI-615RE MOD

Mfr description
P4B-DI-615RE MOD PIL BLK 060844
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$29,119.51/each

Specifications

Dimensions

  • Base Height
    8.6250 in
  • Base To Bore Centerline
    8.6250 in
  • Base Width
    3.7500 in
  • Bolt Center Diameter
    21.6250 to 29.0000 in
  • Bolt Center To Center Length
    21.6250 to 29.0000 in
  • Bolt Hole Diameter
    1.1250 in
  • Bolt Size
    1.1250 in
  • Bore Diameter  
    6.9375 in
  • Bore Inside Diameter
    6.9375 in
  • Bore Length
    10.5000 in
  • Housing Width
    3.7500 in
  • Inner Race Width
    10.5000 in
  • Inside Diameter
    6.9375 in
  • Length Through Bore
    10.5000 in
  • Max Bolt Hole Spacing
    29.0000 in
  • Min Bolt Hole Spacing
    21.6250 in
  • Overall Width
    10.5000 in
  • Shaft Diameter
    6.9375 in
  • Thread Size
    1.1250 in
  • Weight
    510 lbs
  • Width
    10.5000 in, 266.70 mm

Details

  • Additional Details
    Triple-Lip Contact Seal | Greasable | MobilGrease XHP222
  • Bearing Insert Material
    Steel
  • Bearing Type
    Tapered Roller
  • Closure Type
    Triple-Lip Contact
  • Compatible Frame Type
    Four-Bolt Pillow Block
  • Component Type
    Complete Assembly
  • Distance Between Mounting Hole Cen
    21.6250 to 29.0000 in
  • Dynamic Load Capacity
    69200 lbf
  • Expansion Capability
    Expansion
  • Expansion Type
    Expansion Bearing (Floating)
  • Grease Type
    MobilGrease XHP222
  • Housing Configuration
    Four-Bolt Pillow Block
  • Housing Construction
    Split
  • Housing Material
    Cast Iron
  • Housing Type
    Four-Bolt Pillow Block
  • Insert Bearing Material
    Steel
  • Insert Bearing Type
    Tapered Roller
  • Insert Material
    Steel
  • Locking Device
    Set Screw
  • Locking Type
    Set Screw
  • Lubrication
    Grease
  • Lubrication Type
    Grease
  • Manufacturer Catalog Number
    060844
  • Material
    060844
  • Max Rpm
    790 rpm
  • Maximum Speed
    790 rpm
  • Measurement Standard
    Imperial
  • Mounting
    Four-Bolt Pillow Block
  • Mounting Type
    4-Bolt Base
  • Number Of Mounting Holes
    4
  • Outer Ring Material
    Steel
  • Product Type
    Pillow Block Roller Bearing Units
  • Radial Dynamic Load Capacity
    69200 lbf
  • Radial Static Load Capacity
    574000 lbf
  • Relubricatable
    Yes
  • Rolling Element
    Tapered Roller
  • Seal
    Triple-Lip Contact
  • Seal Type
    Triple Lip Contact
  • Sealing Type
    Triple-Lip Contact
  • Sensor Ready
    Yes
  • Series
    Double Interlock
  • Shaft Attachment
    Setscrew
  • Static Load Capacity
    574000 lbf
  • Type
    Four-Bolt Pillow Block
  • Type Of Bearing
    Tapered Roller
  • UPC_NO
    782475425167

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)