Motion
P4B-E-300-HT MOD

DODGE
P4B-E-300-HT MOD

Pillow Block Roller Bearing Unit - 3 in Bore Dia., Cast Iron Material, Non-Expansion Bearing (Fixed)
MI ITEM #04142020
MFR #P4B-E-300-HT MOD
Your Price$1,507.04/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
P4B-E-300-HT MOD

Pillow Block Roller Bearing Unit - 3 in Bore Dia., Cast Iron Material, Non-Expansion Bearing (Fixed)
MI ITEM #04142020
MFR #P4B-E-300-HT MOD

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$1,507.04/each(List $1,883.80)

Overview

Mfr description
P4B-E-300-HT MOD PIL BLK 062853

Specifications

  • Bore Diameter
  • Bolt Center To Center Length
    9.1900 to 9.8100 in
  • Base To Bore Centerline
    3.1300 in
  • Locking Device
    Set Screw
  • Housing Material
    Cast Iron
  • Country of Origin
    US
  • Housing Construction
    Solid
  • Type Of Bearing
    Tapered Roller
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Seal Type
    Labyrinth
  • Radial Dynamic Load Capacity
    11120 lbf
  • Radial Static Load Capacity
    61200 lbf
  • Insert Material
    Steel
  • Lubrication
    Grease
  • Grease Type
    MobilGrease HTS #2
  • Weight
    27.93 lbs
  • Bore Length
    4.5 in
  • Dynamic Load Capacity
    11120 lbf
  • Housing Type
    Four-Bolt Pillow Block
  • Max Rpm
    2060 rpm
  • Static Load Capacity
    61200 lbf
  • Maximum Speed
    2060 rpm
  • UPC_NO
    782475999118
  • Sealing Type
    Labyrinth
  • Sensor Ready
    Yes
  • Shaft Attachment
    Setscrew
  • Take Up Frame Size
    CP-515, HD-250
  • Housing ID
    Type E
  • Material
    062853
  • Suitable For High Temp App
    Yes
  • Locking Type
    Set Screw
  • Number Of Mounting Holes
    4
  • Mounting Type
    4-Bolt Base
  • Product Type
    Pillow Block Roller Bearing Units

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text