Motion
DU-C-111-DRY

DODGE
DU-C-111-DRY

Roller Insert Bearing - Tapered Roller Bearing, 1.6875 in Bore Dia., 4.5000 in OD, Adapter Mount
MI ITEM #04142023
MFR #DU-C-111-DRY
List Price$3,173.88/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
DU-C-111-DRY

Roller Insert Bearing - Tapered Roller Bearing, 1.6875 in Bore Dia., 4.5000 in OD, Adapter Mount
MI ITEM #04142023
MFR #DU-C-111-DRY

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$3,173.88/each for your price

Overview

Mfr description
DU-C-111-DRY BRG 076788

Specifications

  • Type Of Bearing
    Tapered Roller
  • Outside Diameter
  • Locking Device
    Adapter Mount
  • Seal Type
    Labyrinth
  • Manufacturer Catalog Number
    076788
  • UPC_NO
    782475304998
  • Bore Length
    4.88 in
  • Max Rpm
    3000 rpm
  • Maximum Speed
    3000 rpm
  • Sealing Type
    Labyrinth
  • Shaft Attachment
    Tapered Adapter
  • Insert Outer Diameter
    4.5000 in
  • Bore Diameter
  • Material
    076788
  • Product Type
    Roller Insert Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought