Motion
S1U-K-315R MOD

DODGE
S1U-K-315R MOD

Roller Insert Bearing - Tapered Roller Bearing, 3.9375 in Bore Dia., 7.4375 in OD, Set Screw
Mi Item #04142031
MFR #S1U-K-315R MOD
Price$5,698.02/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
S1U-K-315R MOD

Roller Insert Bearing - Tapered Roller Bearing, 3.9375 in Bore Dia., 7.4375 in OD, Set Screw
Mi Item #04142031
MFR #S1U-K-315R MOD

Mfr description
S1U-K-315R MOD BRG 075064
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$5,698.02/each

Specifications

Dimensions

  • Bore Diameter  
    3.9375 in
  • Bore Length
    5.38 in
  • Insert Outer Diameter
    7.4400 in
  • Outside Diameter  
    7.4375 in
  • Take Up Frame Size
    HD-400, TS-500

Details

  • Dynamic Load Capacity
    24400 lbf
  • Grease Type
    Mobilith SHC 220
  • Locking Device
    Set Screw
  • Lubrication
    Grease
  • Manufacturer Catalog Number
    075064
  • Material
    075064
  • Product Type
    Roller Insert Bearings
  • Seal Type
    Triple-Lip Contact
  • Sealing Type
    Triple-Lip Contact
  • Shaft Attachment
    Setscrew
  • Type Of Bearing
    Tapered Roller
  • UPC_NO
    782476506568
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)