Motion
P4B-SD-400 MOD

DODGE
P4B-SD-400 MOD

Pillow Block Roller Bearing Unit - 3-15/16 in Bore Dia., Cast Iron Material, Non-Expansion Bearing (Fixed)
MI ITEM #04142032
MFR #P4B-SD-400 MOD
List Price$21,724.98/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
P4B-SD-400 MOD

Pillow Block Roller Bearing Unit - 3-15/16 in Bore Dia., Cast Iron Material, Non-Expansion Bearing (Fixed)
MI ITEM #04142032
MFR #P4B-SD-400 MOD

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$21,724.98/each for your price

Overview

Mfr description
P4B-SD-400 MOD PIL BLK 075274

Specifications

  • Bore Diameter
  • Bolt Center To Center Length
    15.0000 to 16.0000 in
  • Base To Bore Centerline
    6.3800 in
  • Locking Device
    Adapter Mounted
  • Housing Material
    Cast Iron
  • Country of Origin
    US
  • Housing Construction
    Split
  • Type Of Bearing
    Tapered Roller
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Seal Type
    Piston Ring
  • Insert Material
    Steel
  • Lubrication
    Grease
  • Grease Type
    MobilGrease XHP222
  • Bore Length
    8.5 in
  • Dynamic Load Capacity
    35145 lbf
  • Housing Type
    Four-Bolt Pillow Block
  • Maximum Speed
    1250 rpm
  • UPC_NO
    782475279500
  • Sealing Type
    Labyrinth
  • Shaft Attachment
    Tapered Adapter
  • Take Up Frame Size
    HD-400
  • Material
    075274
  • Locking Type
    Adapter
  • Number Of Mounting Holes
    4
  • Mounting Type
    4-Bolt Base
  • Product Type
    Pillow Block Roller Bearing Units

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought