Motion
S1U510-TAF-040MR

DODGE
S1U510-TAF-040MR

Roller Insert Bearing - Tapered Roller Bearing, 40 mm Bore Dia., 3.7500 in OD, Set Screw
Mi Item #04142049
MFR #S1U510-TAF-040MR
Price$566.91/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
S1U510-TAF-040MR

Roller Insert Bearing - Tapered Roller Bearing, 40 mm Bore Dia., 3.7500 in OD, Set Screw
Mi Item #04142049
MFR #S1U510-TAF-040MR

Mfr description
S1U510-TAF-040MR BRG 078946
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$566.91/each

Specifications

Dimensions

  • Bore Diameter  
    40 mm
  • Bore Length
    3.3800 in
  • Outside Diameter  
    3.7500 in

Details

  • Dynamic Load Capacity
    7070 lbf
  • Grease Type
    MobilGrease XHP222
  • Locking Device
    Set Screw
  • Lubrication
    Grease
  • Manufacturer Catalog Number
    078946
  • Product Type
    Roller Insert Bearings
  • Seal Type
    Triple-Lip Contact
  • Shaft Attachment
    Setscrew
  • Type Of Bearing
    Tapered Roller
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)