Motion
S1U-EXL-207R-DRY

DODGE
S1U-EXL-207R-DRY

Roller Insert Bearing - Tapered Roller Bearing, 2.4375 in Bore Dia., 4.7813 in OD, Set Screw
MI ITEM #04142052
MFR #S1U-EXL-207R-DRY
Price$1,074.06/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
S1U-EXL-207R-DRY

Roller Insert Bearing - Tapered Roller Bearing, 2.4375 in Bore Dia., 4.7813 in OD, Set Screw
MI ITEM #04142052
MFR #S1U-EXL-207R-DRY

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$1,074.06/each

Specifications

Dimensions

  • Bore Diameter  
    2.4375 in
  • Bore Length
    4.0000 in
  • Outside Diameter  
    4.7813 in

Details

  • Dynamic Load Capacity
    10600 lbf
  • Grease Type
    None
  • Locking Device
    Set Screw
  • Manufacturer Catalog Number
    081032
  • Material
    081032
  • Product Type
    Roller Insert Bearings
  • Seal Type
    Triple-Lip Contact
  • Sealing Type
    Triple-Lip Contact
  • Shaft Attachment
    Setscrew
  • Type Of Bearing
    Tapered Roller
  • UPC_NO
    782477116285

Overview

Mfr description
S1U-EXL-207R-DRY BRG 081032

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought