Motion
F4B-SD-208 MOD

DODGE
F4B-SD-208 MOD

Four-Bolt Round Roller Bearing Unit - Tapered Roller Brg., 2-7/16 in Bore , 4-Bolt Flange Mount, Adapter Mounted, Non-Expansion Bearing (Fixed), Cast Iron Housing
MI ITEM #04142056
MFR #F4B-SD-208 MOD
List Price$10,764.08/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
F4B-SD-208 MOD

Four-Bolt Round Roller Bearing Unit - Tapered Roller Brg., 2-7/16 in Bore , 4-Bolt Flange Mount, Adapter Mounted, Non-Expansion Bearing (Fixed), Cast Iron Housing
MI ITEM #04142056
MFR #F4B-SD-208 MOD

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$10,764.08/each for your price

Overview

Mfr description
F4B-SD-208 MOD FLG BRG 104187
  • Quality Duplex Tapered Roller Bearing
  • Tapered Adapter Sleeve Mounting
  • Effective Piston Ring Seals
  • Rugged Two-Piece Housing
  • Elongated Bolt Holes

Specifications

  • Bore Diameter
  • Product Type
    Flange-Mount Roller Bearing Units
  • Mounting Type
    4-Bolt Flange
  • Housing Material
    Cast Iron
  • Locking Device
    Adapter Mounted
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Country of Origin
    US
  • Type Of Bearing
    Tapered Roller
  • Bearing Type
    Special Duty Pillow Block
  • Seal Type
    Labyrinth
  • Bolt Hole Diameter
    0.7500 in
  • Grease Type
    MobilGrease XHP222
  • Bolt Size
    0.7500 in
  • Bore Length
    5.06 in
  • UPC_NO
    782475428878
  • Dynamic Load Capacity
    11010 lbf
  • Housing Type
    Four-Bolt Flange
  • Description
    104187 F4B-SD-208 MOD FLG BRG
  • Maximum Speed
    2000 rpm
  • Shaft Attachment
    Tapered Adapter
  • Insert Outer Diameter
    5.6900 in
  • Material
    104187

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought