Motion
WSTU-E-115R MOD

DODGE
WSTU-E-115R MOD

Wide Slot Take-Up Roller Bearing Unit - Side Mount, Tapered Roller Bearing, 1-15/16 in Bore, Cast Iron, Set Screw, Non-Expansion Bearing (Fixed)
MI ITEM #04142061
MFR #WSTU-E-115R MOD
List Price$1,607.85/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
WSTU-E-115R MOD

Wide Slot Take-Up Roller Bearing Unit - Side Mount, Tapered Roller Bearing, 1-15/16 in Bore, Cast Iron, Set Screw, Non-Expansion Bearing (Fixed)
MI ITEM #04142061
MFR #WSTU-E-115R MOD

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1,607.85/each for your price

Overview

Mfr description
WSTU-E-115R MOD TAKE-UP 139113

Specifications

  • Unit Type
    Side Mount
  • Type Of Bearing
    Tapered Roller
  • Bore Diameter
    1-15/16 in
  • Housing Material
    Cast Iron
  • Locking Device
    Set Screw
  • Country of Origin
    US
  • Radial Static Load Capacity
    43000 lbf
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Manufacturer Catalog Number
    139113
  • Manufacturer Catalog
  • UPC_NO
    782477157622
  • Weight
    12.72 lbs
  • Grease Type
    MobilGrease XHP222
  • Housing Construction
    Solid
  • Insert Material
    Steel
  • Lubrication
    Grease
  • Housing Type
    Wide-Slot Takeup
  • Expansion Capability
    Non-Expansion (Fixed)
  • Maximum Speed
    3050 rpm
  • Sealing Type
    Triple-Lip Contact
  • Shaft Attachment
    Setscrew
  • Take Up Frame Size
    CP-400
  • Material
    139113
  • Housing ID
    Type E
  • Bearing Type
    Tapered Roller
  • Length Through Bore
    3.5000 in
  • Locking Type
    Set Screw
  • Radial Dynamic Load Capacity
    9300 lbf
  • Style
    Wide Slot
  • Product Brochure
  • Instruction Manual
  • Product Type
    Take-Up Roller Bearing Units

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought