Motion
FC-E-35MR

DODGE
FC-E-35MR

Four-Bolt Piloted Roller Bearing Unit - Tapered Roller Brg., 1-7/16 in Bore , 4-Bolt Piloted Flange Mount, Set Screw, Non-Expansion Bearing (Fixed), Cast Iron Housing
MI ITEM #04142064
MFR #FC-E-35MR
List Price$719.93/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
FC-E-35MR

Four-Bolt Piloted Roller Bearing Unit - Tapered Roller Brg., 1-7/16 in Bore , 4-Bolt Piloted Flange Mount, Set Screw, Non-Expansion Bearing (Fixed), Cast Iron Housing
MI ITEM #04142064
MFR #FC-E-35MR

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$719.93/each for your price

Overview

Mfr description
FC-E-35MR FLG BRG 139288
  • Factory assembled, adjusted and prelubricated.
  • Case hardened rollers and races.
  • Easy installation and maintenance.
  • 65 degree set screw angle Springlok collar/ flingers - more holding power than 90 to 120 degree.
  • Triple rubber lip contacting seals.

Specifications

  • Bore Diameter
  • Product Type
    Flange-Mount Roller Bearing Units
  • Mounting Type
    4-Bolt Piloted Flange
  • Housing Material
    Cast Iron
  • Bolt Circle Diameter
  • Locking Device
    Set Screw
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Housing Construction
    Solid
  • Country of Origin
    US
  • Type Of Bearing
    Tapered Roller
  • Bearing Type
    E-Xtra Flange Bearing
  • Seal Type
    Triple-Lip Contact Seal
  • Bolt Hole Diameter
    0.3750 in
  • Pilot Diameter
    3.6250 in
  • Insert Material
    Steel
  • Grease Type
    MobilGrease XHP222
  • Lubrication
    Grease
  • Radial Dynamic Load Capacity
    5500 lbf
  • Radial Static Load Capacity
    26000 lbf
  • Bolt Size
    0.3750 in
  • Bore Length
    3 in
  • Series
    FC-E
  • Manufacturer Catalog Number
    139288
  • UPC_NO
    782477177569
  • Dynamic Load Capacity
    5500 lbf
  • Housing Type
    Piloted Flange
  • Max Rpm
    3820 rpm
  • Static Load Capacity
    26000 lbf
  • Description
    139288 FC-E-35MR FLG BRG
  • Maximum Speed
    3820 rpm
  • Shaft Attachment
    Setscrew
  • Housing ID
    Type E
  • Material
    139288
  • Long Description
    The FC-E-35MR is a tapered roller bearing unit, 4-bolt piloted flange type with a 35 mm bore diameter, non-expansion (fixed) bearing and 4.3750 in bolt circle. It features a cast iron housing with a 4-bolt piloted flange mounting, set screw locking device, and XTS triple-lip contact seal in the FC-E series. The unit weighs 6.120 lbs.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought