Motion
F4B-K-215L-HT

DODGE
F4B-K-215L-HT

Four-Bolt Square Roller Bearing Unit - 2-15/16 in Bore , Set Screw, Non-Expansion Bearing (Fixed), Ductile Iron Housing
Mi Item #04142067
MFR #F4B-K-215L-HT
Price$3,977.84/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
F4B-K-215L-HT

Four-Bolt Square Roller Bearing Unit - 2-15/16 in Bore , Set Screw, Non-Expansion Bearing (Fixed), Ductile Iron Housing
Mi Item #04142067
MFR #F4B-K-215L-HT

Mfr description
F4B-K-215L-HT FLG BRG 139458
  • Inner unit carries seal
  • Up to 5º static misalignment
  • Seal and bearing ride together in inner unit
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3,977.84/each

Specifications

Dimensions

  • Bolt Hole Diameter
    0.7500 in
  • Bolt Size
    0.7500 in
  • Bore Diameter  
    2-15/16 in
  • Bore Length
    4 in
  • Max Bolt Hole Spacing
    6.8940 in
  • Min Bolt Hole Spacing
    6.8940 in
  • Weight
    28.50 lbs

Details

  • Bearing Type
    K Pillow Block
  • Description
    139458 F4B-K-215L-HT FLG BRG
  • Dynamic Load Capacity
    11120 lbf
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Grease Type
    MobilGrease HTS #2
  • Housing Construction
    Split
  • Housing Material
    Ductile Iron
  • Housing Type
    Four-Bolt Flange
  • Insert Material
    Steel
  • Locking Device
    Set Screw
  • Long Description
    The F4B-K-215L-HT is a tapered roller bearing unit, 4-bolt flange type with a 2-15/16 in bore diameter, non-expansion (fixed) bearing. It features a ductile iron housing with a 4-bolt flange mounting, set screw locking device, and labyrinth seal in the F4B-K series. It is suitable for high temperature applications. The unit weighs 28.500 lbs.
  • Lubrication
    Grease
  • Manufacturer Catalog Number
    139458
  • Material
    139458
  • Max Rpm
    2060 rpm
  • Maximum Speed
    2060 rpm
  • Mounting Type
    4-Bolt Flange
  • Product Type
    Flange-Mount Roller Bearing Units
  • Radial Dynamic Load Capacity
    11120 lbf
  • Radial Static Load Capacity
    61200 lbf
  • Seal Type
    Labyrinth
  • Sensor Ready
    No
  • Series
    F4B-K
  • Shaft Attachment
    Setscrew
  • Static Load Capacity
    61200 lbf
  • Suitable For High Temp App
    Yes
  • Type Of Bearing
    Tapered Roller
  • UPC_NO
    782477285813
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)