Motion
P4B-C-315-DRY

DODGE
P4B-C-315-DRY

Pillow Block Roller Bearing - 3-15/16 in Bore Dia., Cast Iron Material, Non-Expansion Bearing (Fixed)
MI ITEM #04142072
MFR #P4B-C-315-DRY
List Price$20,658.82/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
P4B-C-315-DRY

Pillow Block Roller Bearing - 3-15/16 in Bore Dia., Cast Iron Material, Non-Expansion Bearing (Fixed)
MI ITEM #04142072
MFR #P4B-C-315-DRY

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$20,658.82/each for your price

Overview

Mfr description
P4B-C-315-DRY PIL BLK 139554

Specifications

  • Bore Diameter
  • Base To Bore Centerline
    6.3800 in
  • Housing Material
    Cast Iron
  • Housing Construction
    Split
  • Type Of Bearing
    Tapered Roller
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Seal Type
    Labyrinth
  • Insert Material
    Steel
  • Lubrication
    None
  • Grease Type
    None
  • Bore Length
    9.5000 in
  • Maximum Speed
    1250 rpm
  • Shaft Attachment
    Clamp Collar
  • Take Up Frame Size
    HD-400
  • Number Of Mounting Holes
    4
  • Mounting Type
    4-Bolt Base
  • Product Type
    Pillow Block Roller Bearing Units

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought