Motion
FC-E-307R MOD

DODGE
FC-E-307R MOD

Four-Bolt Piloted Roller Bearing Unit - Tapered Roller Brg., 3-7/16 in Bore , 4-Bolt Piloted Flange Mount, Set Screw, Non-Expansion Bearing (Fixed), Cast Iron Housing
MI ITEM #04142074
MFR #FC-E-307R MOD
List Price$2,735.74/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
FC-E-307R MOD

Four-Bolt Piloted Roller Bearing Unit - Tapered Roller Brg., 3-7/16 in Bore , 4-Bolt Piloted Flange Mount, Set Screw, Non-Expansion Bearing (Fixed), Cast Iron Housing
MI ITEM #04142074
MFR #FC-E-307R MOD

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$2,735.74/each for your price

Overview

Mfr description
FC-E-307R MOD PILOTED FLG BRG 139345
  • Factory assembled, adjusted and prelubricated.
  • Case hardened rollers and races.
  • Easy installation and maintenance.
  • 65 degree set screw angle Springlok collar/ flingers - more holding power than 90 to 120 degree.
  • Triple rubber lip contacting seals.

Specifications

  • Bore Diameter
  • Product Type
    Flange-Mount Roller Bearing Units
  • Mounting Type
    4-Bolt Piloted Flange
  • Housing Material
    Cast Iron
  • Bolt Circle Diameter
  • Locking Device
    Set Screw
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Housing Construction
    Solid
  • Type Of Bearing
    Tapered Roller
  • Bearing Type
    E-Xtra Flange Bearing
  • Seal Type
    Triple-Lip Contact Seal
  • Bolt Hole Diameter
    0.7500 in
  • Insert Material
    Steel
  • Grease Type
    MobilGrease XHP222
  • Lubrication
    Grease
  • Radial Dynamic Load Capacity
    17750 lbf
  • Radial Static Load Capacity
    108600 lbf
  • Bolt Size
    0.7500 in
  • Bore Length
    5 in
  • UPC_NO
    782477199448
  • Dynamic Load Capacity
    17750 lbf
  • Housing Type
    Piloted Flange
  • Static Load Capacity
    108600 lbf
  • Description
    139345 FC-E-307R MOD PILOTED FLG BRG
  • Maximum Speed
    1640 rpm
  • Shaft Attachment
    Setscrew
  • Housing ID
    Type E
  • Material
    139345

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text