Motion
P2B-EXL-050MRE HT

DODGE
P2B-EXL-050MRE HT

Pillow Block Roller Bearing Unit - 50 mm Bore Dia., Ductile Iron Material, Expansion Bearing (Floating)
MI ITEM #04142089
MFR #P2B-EXL-050MRE HT
List Price$1,170.97/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
P2B-EXL-050MRE HT

Pillow Block Roller Bearing Unit - 50 mm Bore Dia., Ductile Iron Material, Expansion Bearing (Floating)
MI ITEM #04142089
MFR #P2B-EXL-050MRE HT

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1,170.97/each for your price

Overview

Mfr description
P2B-EXL-050MRE HT PIL BLK 395784

Specifications

  • Bore Diameter
  • Bolt Center To Center Length
    6.3100 to 7.1900 in
  • Base To Bore Centerline
    2.2500 in
  • Locking Device
    Set Screw
  • Housing Material
    Ductile Iron
  • Country of Origin
    US
  • Housing Construction
    Split
  • Type Of Bearing
    Tapered Roller
  • Expansion Type
    Expansion Bearing (Floating)
  • Seal Type
    Labyrinth
  • Insert Material
    Steel
  • Lubrication
    Grease
  • Grease Type
    MobilGrease HTS #2
  • Bore Length
    3.5 in
  • Dynamic Load Capacity
    9300 lbf
  • Housing Type
    Two-Bolt Pillow Block
  • Static Load Capacity
    43000 lbf
  • Maximum Speed
    3050 rpm
  • UPC_NO
    782477178962
  • Sealing Type
    Labyrinth
  • Sensor Ready
    Yes
  • Shaft Attachment
    Setscrew
  • Take Up Frame Size
    CP-400, HD-200
  • Housing ID
    Type E
  • Material
    395784
  • Suitable For High Temp App
    Yes
  • Locking Type
    Set Screw
  • Number Of Mounting Holes
    2
  • Mounting Type
    2-Bolt Base
  • Product Type
    Pillow Block Roller Bearing Units

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought