Motion
P2B-SXRH-107-LL-E-DRY MOD

DODGE
P2B-SXRH-107-LL-E-DRY MOD

Pillow Block Ball Bearing Unit - 2-Bolt Base, 1-7/16 in Bore, Cast Iron Material, Expansion Bearing (Floating)
MI ITEM #04142115
MFR #P2B-SXRH-107-LL-E-DRY MOD
List Price$506.97/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
P2B-SXRH-107-LL-E-DRY MOD

Pillow Block Ball Bearing Unit - 2-Bolt Base, 1-7/16 in Bore, Cast Iron Material, Expansion Bearing (Floating)
MI ITEM #04142115
MFR #P2B-SXRH-107-LL-E-DRY MOD

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$506.97/each for your price

Overview

Mfr description
141285 P2B-SXRH-107-LL-E-DRY MOD PIL BLK

Specifications

  • Mounting Type
    2-Bolt Base
  • Bore Diameter
    1-7/16 in
  • Seal Type
    Labyrinth
  • Housing Material
    Cast Iron
  • Expansion Type
    Expansion Bearing (Floating)
  • Grease Type
    None
  • Type Of Bearing
    Ball
  • Dynamic Load Capacity
    5759 lbf
  • Maximum Speed
    3500 rpm
  • Shaft Attachment
    Eccentric Collar
  • Static Load Capacity
    3461 lbf
  • Suitable For High Temp App
    No
  • Suitable For Washdown Environment
    No
  • Bearing Series
    207 Series
  • Number Of Mounting Holes
    2
  • Product Type
    Pillow Block Ball Bearing Units

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text