Motion
15Q15L56 TIGEAR-2 W/ 11.5" SLD O/P EXT.

DODGE
15Q15L56 TIGEAR-2 W/ 11.5" SLD O/P EXT.

15Q15L56 TIGEAR-2 W/ 11.5" SLD O/P EXT.
MI ITEM #04142126
MFR #15Q15L56 TIGEAR-2 W/ 11.5" SLD O/P EXT.
List Price$2,738.84/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
15Q15L56 TIGEAR-2 W/ 11.5" SLD O/P EXT.

15Q15L56 TIGEAR-2 W/ 11.5" SLD O/P EXT.
MI ITEM #04142126
MFR #15Q15L56 TIGEAR-2 W/ 11.5" SLD O/P EXT.

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$2,738.84/each for your price

Overview

Mfr description
15Q15L56 TIGEAR-2 W/ 11.5" SLD O/P EXT.

Specifications

  • Additional Details
    26A05L14 TIGEAR-2 RED W/ HD O/P SEAL
  • Center Distance
    1.50 in
  • Ratio
    15:1
  • Case Included
    Yes
  • Max Input Horsepower
    7.710 hp
  • Horsepower Rating Normal Duty
    Output 0.73 hp
  • Input Type
    C-Face Quill
  • Output Bore Type
    Left
  • Output Type
    Solid
  • Output Size
    0.7500 in
  • Output Direction
    Left Hand
  • NEMA / IEC Frame Size
    56C
  • Finish Coating
    Standard
  • Housing Material
    Cast Iron
  • Series
    Tigear-2
  • Length
    3.5000 in, 88.90 mm
  • Manufacturer Reducer Size
    15
  • Manufacturer Catalog Number
    15Q15L56SL1108
  • UPC_NO
    782477514463
  • Weight
    20 lbs, 9.072 kg
  • Input Style
    Quill
  • Lubrication
    PAG, Standard Temperature
  • Nominal Ratio
    5 : 1
  • Output
    Solid
  • Paint Type
    Standard
  • Sealing Type
    Single-Lip Contact
  • Shaft Diameter
    Output 0.75 in
  • Shaft Length
    Output 11.5 in
  • Torque Rating (in-lb)
    Output 392 inch pound (pound inch)
  • Thermal Horsepower Rating
    1.58 horsepower
  • Suitable For Washdown Environment
    No
  • Overhung Load
    710 lbf
  • Gearbox Component Type
    Gearbox
  • Case Size
    15
  • Product Compatibility
    NEMA Motor, 56C Frame
  • Width
    2.2500 in, 57.15 mm

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text