Motion
176A15L14 TIGEAR-2 REDUCER W/ HARSH DUTY

DODGE
176A15L14 TIGEAR-2 REDUCER W/ HARSH DUTY

176A15L14 TIGEAR-2 REDUCER W/ HARSH DUTY
Mi Item #04142127
MFR #176A15L14 TIGEAR-2 REDUCER W/ HARSH DUTY
Price$1,799.42/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
176A15L14 TIGEAR-2 REDUCER W/ HARSH DUTY

176A15L14 TIGEAR-2 REDUCER W/ HARSH DUTY
Mi Item #04142127
MFR #176A15L14 TIGEAR-2 REDUCER W/ HARSH DUTY

Mfr description
176A15L14 TIGEAR-2 REDUCER W/ HARSH DUTY
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,799.42/each

Specifications

Dimensions

  • Case Size
    176
  • Center Distance
    1.75 in
  • Nominal Ratio
    10 : 1
  • Output Size
    0.8750 in
  • Overhung Load
    1190 lbf
  • Ratio
    15:1
  • Shaft Diameter
    Output 0.875 in
  • Shaft Length
    Output 2.74 in

Details

  • Additional Details
    26A10L18 TIGEAR-2 REDUCER W/ HARSH DUTY
  • Case Included
    Yes
  • Gearbox Component Type
    Gearbox
  • Horsepower Rating Normal Duty
    Output 1.08 hp
  • Housing Material
    Cast Iron
  • Input Style
    3-Piece Coupled
  • Input Type
    3-Piece Coupled
  • Lubrication
    PAG, Standard Temperature
  • Max Input Horsepower
    6.020 hp
  • Output
    Solid
  • Output Bore Type
    Left
  • Output Direction
    Left Hand
  • Output Type
    Solid
  • Paint Type
    Standard
  • Product Compatibility
    NEMA Motor, 140TC Frame
  • Sealing Type
    Two-Piece Harsh Duty
  • Suitable For Washdown Environment
    No
  • Thermal Horsepower Rating
    2.01 horsepower
  • Torque Rating (in-lb)
    Output 583 inch pound (pound inch)
  • UPC_NO
    782477515439
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)