Motion
TB-SC-45M MOD

DODGE
TB-SC-45M MOD

Pillow Block Ball Bearing Unit - Tapped Base, 45 mm Bore, Cast Iron Material, Non-Expansion Bearing (Fixed)
MI ITEM #04142144
MFR #TB-SC-45M MOD
List Price$328.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
TB-SC-45M MOD

Pillow Block Ball Bearing Unit - Tapped Base, 45 mm Bore, Cast Iron Material, Non-Expansion Bearing (Fixed)
MI ITEM #04142144
MFR #TB-SC-45M MOD

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$328.00/each for your price

Overview

Mfr description
068305 TB-SC-45M MOD TAKE-UP

Specifications

  • Mounting Type
    Tapped Base
  • Bore Diameter
    45 mm
  • Seal Type
    Single Lip Contact
  • Housing Material
    Cast Iron
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Bore Length
    1.9400 in
  • Grease Type
    None
  • Type Of Bearing
    Ball
  • Dynamic Load Capacity
    7891 lbf
  • Maximum Speed
    3000 rpm
  • Shaft Attachment
    Setscrew
  • Static Load Capacity
    4906 lbf
  • Suitable For High Temp App
    No
  • Suitable For Washdown Environment
    No
  • Bearing Series
    209 Series
  • Bolt Center Diameter
    0.5000 in
  • Number Of Mounting Holes
    2
  • Product Type
    Pillow Block Ball Bearing Units

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text