Motion
WSTU-SC-75M-HT

DODGE
WSTU-SC-75M-HT

Wide Slot Take-Up Ball Bearing Unit - Side Mount, 75 mm Bore, Cast Iron Housing, Set Screw Collar
MI ITEM #04142226
MFR #WSTU-SC-75M-HT
Price$1,434.36/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
WSTU-SC-75M-HT

Wide Slot Take-Up Ball Bearing Unit - Side Mount, 75 mm Bore, Cast Iron Housing, Set Screw Collar
MI ITEM #04142226
MFR #WSTU-SC-75M-HT

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$1,434.36/each

Specifications

Dimensions

  • Bore Diameter  
    75 mm
  • Bore Length
    2.33 in
  • Length Through Bore
    2.3300 in
  • Shaft Diameter
    75 mm
  • Take Up Frame Size
    WS-515
  • Weight
    18.9 lbs

Details

  • Bearing Series
    215 Series
  • Dynamic Load Capacity
    14872 lbf
  • Expansion Capability
    Non-Expansion (Fixed)
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Grease Type
    Dupont Krytox GPL 206
  • Housing Construction
    Solid
  • Housing Material
    Cast Iron
  • Housing Type
    Wide-Slot Takeup
  • Insert Material
    Steel
  • Instruction Manual
  • Locking Device
    Set Screw
  • Lubrication
    Grease
  • Lubrication Type
    Grease
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    138733
  • Maximum Speed
    1750 rpm
  • Product Brochure
  • Product Type
    Take-Up Ball Bearing Units
  • Radial Dynamic Load Capacity
    14872 lbf
  • Radial Static Load Capacity
    11108 lbf
  • Relubricatable
    Yes
  • Seal Type
    Labyrinth
  • Sealing Type
    Labyrinth
  • Shaft Attachment
    Setscrew
  • Standoff Included
    No
  • Static Load Capacity
    11108 lbf
  • Suitable For High Temp App
    No
  • Suitable For Washdown Environment
    No
  • Type Of Bearing
    Ball
  • Unit Type
    Side Mount
  • UPC_NO
    782477647819

Overview

Mfr description
138733 WSTU-SC-75M-HT TAKE-UP

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought