Motion
WSTU-SCEZ-50M-SHCR-HT

DODGE
WSTU-SCEZ-50M-SHCR-HT

Ball Bearing Take-Up Unit - Side Mount, 50 mm Bore, Stainless Steel Housing, Set Screw Collar
MI ITEM #04142231
MFR #WSTU-SCEZ-50M-SHCR-HT
List Price$663.44/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
WSTU-SCEZ-50M-SHCR-HT

Ball Bearing Take-Up Unit - Side Mount, 50 mm Bore, Stainless Steel Housing, Set Screw Collar
MI ITEM #04142231
MFR #WSTU-SCEZ-50M-SHCR-HT

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$663.44/each for your price

Overview

Mfr description
138871 WSTU-SCEZ-50M-SHCR-HT TAKE-UP

Specifications

  • Unit Type
    Side Mount
  • Bore Diameter
  • Housing Material
    Stainless Steel
  • Locking Device
    Set Screw
  • Seal Type
    Labyrinth
  • Dynamic Load Capacity
    7891 lbf
  • Static Load Capacity
    5213 lbf
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Type Of Bearing
    Ball
  • Housing Construction
    Solid
  • Housing Type
    Wide-Slot Take-up
  • Bore Length
    1.9100 in
  • Shaft Diameter
    50 mm
  • Expansion Capability
    Non-Expansion Bearing (Fixed)
  • Grease Type
    Krytox GPL 206
  • Maximum Speed
    3000 rpm
  • Shaft Attachment
    Setscrew
  • Suitable For High Temp App
    No
  • Take Up Frame Size
    WS-400
  • Manufacturer Catalog Number
    138871
  • Bearing Series
    210 Series
  • Suitable For Washdown Environment
    No
  • Product Type
    Take-Up Ball Bearing Units

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought