Motion
INS-SC-45M MOD (RESALE)

DODGE
INS-SC-45M MOD (RESALE)

Ball Insert Bearing - 45 mm Bore Diam., Set Screw Locking
MI ITEM #04142329
MFR #INS-SC-45M MOD (RESALE)
Price$244.67/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
INS-SC-45M MOD (RESALE)

Ball Insert Bearing - 45 mm Bore Diam., Set Screw Locking
MI ITEM #04142329
MFR #INS-SC-45M MOD (RESALE)

Mfr description
138875 INS-SC-45M MOD INSERT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$244.67/each

Specifications

Dimensions

  • Bore Diameter  
    45 mm

Details

  • Dynamic Load Capacity
    7891 lbf
  • Grease Type
    MobilGrease FM222
  • Locking Device
    Set Screw
  • Max Rpm
    3000 rpm
  • Maximum Speed
    3000 rpm
  • Product Type
    Ball Insert Bearings
  • Seal Type
    Triple-Lip Contact
  • Static Load Capacity
    4906 lbf
  • Suitable For High Temp App
    No
  • Suitable For Washdown Environment
    No
  • Type Of Bearing
    Ball

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)