Motion
30Q30L14SD104 TIG-2 REDUCER SPCL D=1.25

DODGE
30Q30L14SD104 TIG-2 REDUCER SPCL D=1.25

30Q30L14SD104 TIG-2 REDUCER SPCL D=1.25
Mi Item #04142380
MFR #30Q30L14SD104 TIG-2 REDUCER SPCL D=1.25
Price$3,149.66/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
30Q30L14SD104 TIG-2 REDUCER SPCL D=1.25

30Q30L14SD104 TIG-2 REDUCER SPCL D=1.25
Mi Item #04142380
MFR #30Q30L14SD104 TIG-2 REDUCER SPCL D=1.25

Mfr description
30Q30L14SD104 TIG-2 REDUCER SPCL D=1.25
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3,149.66/each

Specifications

Dimensions

  • Case Size
    30
  • Center Distance
    3.00 in
  • Nominal Ratio
    5 : 1
  • Output Size
    1.2500 in
  • Overhung Load
    2300 lbf
  • Ratio
    30:1
  • Shaft Diameter
    Output 1.25 in
  • Shaft Length
    Output 3.2 in

Details

  • Additional Details
    40S05L TIGEAR-2 RED W/ 1 3/4" O/P SHAFT
  • Case Included
    Yes
  • Gearbox Component Type
    Gearbox
  • Horsepower Rating Normal Duty
    Output 2.24 hp
  • Housing Material
    Cast Iron
  • Input Style
    Quill
  • Input Type
    C-Face Quill
  • Lubrication
    PAG, Standard Temperature
  • Max Input Horsepower
    21.660 hp
  • Output
    Solid
  • Output Bore Type
    Left
  • Output Direction
    Left Hand
  • Output Type
    Solid
  • Paint Type
    Standard
  • Product Compatibility
    NEMA Motor, 140TC Frame
  • Sealing Type
    Single-Lip Contact
  • Suitable For Washdown Environment
    No
  • Thermal Horsepower Rating
    3.58 horsepower
  • Torque Rating (in-lb)
    Output 2417 inch pound (pound inch)
  • UPC_NO
    782477480010
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)